This product requires certification to purchase.

12 oz. Flat Finish Spray Paint in White

This product has been replaced by

1600 System Multi-Purpose Enamel Spray Paint in White
Rust-Oleum® 1600 System Multi-Purpose Enamel Spray Paint in White
Manufacturer Part #1690830V
Rust-Oleum®

12 oz. Flat Finish Spray Paint in White

  • Fast #
  • Part #R1690830
  • Item #1814987
  • Manufacturer Part #1690830
5 out of 5 Customer Rating
Brand image

This product has been replaced by

1600 System Multi-Purpose Enamel Spray Paint in White
Rust-Oleum® 1600 System Multi-Purpose Enamel Spray Paint in White
Manufacturer Part #1690830V
Rust-Oleum®

12 oz. Flat Finish Spray Paint in White

  • Fast #
  • Part #R1690830
  • Item #1814987
  • Manufacturer Part #1690830
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This 1600 system paint is a multi-purpose spray paint for everyday industrial applications
  • Dries in 12 minutes or less and protects against chipping, fading and peeling
  • Use indoors and out on wood, metal, masonry and more
  • Requires Certification

Specifications

Application:
Commercial, Indoor, Outdoor
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7-7/8 in
Product Type:
Spray Paint
Size:
12 oz
UPC:
020066169084