12 oz. High-Heat Barbeque Spray Paint in Black
12 oz. High-Heat Barbeque Spray Paint in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High Heat Spray retains color and finish up to 1200° F
- Apply to grills, wood burning stoves, radiators, engines or other metal items
- Durable, corrosion-resistant
- Do not use in areas directly exposed to flames (e.g., inside of grills or fireplaces)
Documents
Specifications
- Application:
- Indoor, Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 7-7/8 in
- Maximum Temperature:
- 1200
- Product Type:
- Spray Paint, High Heat
- Size:
- 12 oz