12 oz. Multi-Purpose Enamel Spray in Brown
12 oz. Multi-Purpose Enamel Spray in Brown
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This 1600 system paint is a multi-purpose spray paint for everyday industrial applications
- Dries in 12 minutes or less and protects against chipping, fading and peeling
- Use indoors and out on wood, metal, masonry and more
Specifications
- Application:
- Commercial, Indoor, Outdoor
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Height:
- 7-7/8 in
- Product Type:
- Enamel Spray Paint
- Size:
- 12 oz