This product requires certification to purchase.

14 oz. Enamel Spray Paint in Cold Galvanized

You last purchased this on
 
Rust-Oleum®

14 oz. Enamel Spray Paint in Cold Galvanized

Brand image
You last purchased this on
 
Rust-Oleum®

14 oz. Enamel Spray Paint in Cold Galvanized

  • Fast #
  • Part #R1685830
  • Item #1815417
  • Manufacturer Part #1685830
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Cold Galvanized Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This 93% pure zinc coating provides maximum corrosion resistance and excellent adhesion and durability on galvanized metal
  • Dries fast-20 minutes to the touch
  • Withstands heat to 200° F
  • Use to touch-up/repair galvanized ducts, storage tanks, fences, gutters, etc.
  • Performance offset to Federal Specifications DOD-P-21035A, MIL-P-26915C
  • Meets USDA requirements for incidental food contact
  • Requires Certification

Documents


Specifications

Application:
Residential, Galvanized Steel
Color Finish Category:
Greys
Color Finish Name:
Cold Galvanized
Maximum Temperature:
200
Product Type:
Enamel Spray Paint
Size:
14 oz


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com