15 oz. Construction Marking Paint in Clear
15 oz. Construction Marking Paint in Clear
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Create bold, durable lines with Rust-Oleum Industrial Choice® Construction Marking Paint
- Best resistance to early fading and chalking
- Dries fast
- Marks more linear feet than the leading competitor
- Easy to apply-no messy tip adjustments, non-clogging, locking spray tip won’t pop off
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 9-1/2 in
- Material:
- Aerosol
- Maximum Temperature:
- 90
- Product Type:
- Marking Spray
- Size:
- 15 oz