This product requires certification to purchase.

15 oz. Construction Marking Paint in Yellow

You last purchased this on
 
Rust-Oleum®

15 oz. Construction Marking Paint in Yellow

Brand image
You last purchased this on
 
Rust-Oleum®

15 oz. Construction Marking Paint in Yellow

  • Fast #
  • Part #R264695
  • Item #4562997
  • Manufacturer Part #264695
3.9 out of 5 Customer Rating

X Points
Color Finish Name: High Visibility Yellow Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Create bold, durable lines with Rust-Oleum Industrial Choice® Construction Marking Paint
  • Best resistance to early fading and chalking
  • Dries fast
  • Marks more linear feet than the leading competitor
  • Easy to apply-no messy tip adjustments, non-clogging, locking spray tip won’t pop off
  • Requires Certification

Documents


Specifications

Color Finish Category:
Yellows
Color Finish Name:
High Visibility Yellow
Height:
9-1/2 in
Material:
Aerosol
Maximum Temperature:
90
Product Type:
Marking Spray
Size:
15 oz


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com