This product requires certification to purchase.

15 oz. Construction Marking Spray Paint in Fluorescent Orange

You last purchased this on
 
Rust-Oleum®

15 oz. Construction Marking Spray Paint in Fluorescent Orange

  • Fast #
  • Part #R264697
  • Item #4562999
  • Manufacturer Part #264697
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rust-Oleum®

15 oz. Construction Marking Spray Paint in Fluorescent Orange

  • Fast #
  • Part #R264697
  • Item #4562999
  • Manufacturer Part #264697
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Fluorescent Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Create bold, durable lines with Rust-Oleum Industrial Choice® Construction Marking Paint
  • Best resistance to early fading and chalking
  • Dries fast
  • Marks more linear feet than the leading competitor
  • Easy to apply-no messy tip adjustments, non-clogging, locking spray tip won’t pop off
  • Requires Certification

Documents


Specifications

Color Finish Category:
Oranges
Color Finish Name:
Fluorescent Orange
Height:
9-3/5 in
Material:
Aerosol
Maximum Temperature:
90
Product Type:
Marking Spray
Size:
15 oz