This product requires certification to purchase.

15 oz. Alkyd Primer Spray Can in Grey

Rust-Oleum®

15 oz. Alkyd Primer Spray Can in Grey

  • Fast #
  • Part #R7582838
  • Item #4343525
  • Manufacturer Part #7582838
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

15 oz. Alkyd Primer Spray Can in Grey

  • Fast #
  • Part #R7582838
  • Item #4343525
  • Manufacturer Part #7582838
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Provide a tough, attractive coating that withstands heavy-duty environments with Rust-Oleum® professional high performance protective enamel
  • Fast-drying
  • Indoor/outdoor
  • Durable, corrosion-resistant
  • Requires Certification

Documents


Specifications

Application:
Concrete, Indoor, Metal, Outdoor, Wood
CARB OTC LEED Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
9-1/2 in
Material:
Resin, Alkyd
Maximum Temperature:
200
Product Type:
Spray Paint
Size:
15 oz
UPC:
020066758288
Weight:
15 oz