15 oz. Rubberized Undercoating in Black
15 oz. Rubberized Undercoating in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Protective rubberized finish
- Corrosion protection from stops rust formula
- Abrasion resistant
- Reduces road noise
- Paintable for custom finish
- Automotive
Documents
Specifications
- Application:
- Exterior, Interior, Metal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 9-1/2 in
- Material:
- Aerosol
- Maximum Temperature:
- 200
- Product Type:
- Spray Paint
- Size:
- 15 oz
- Weight:
- 15 oz