17 oz. Marking Chalk in Blue
17 oz. Marking Chalk in Blue
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Create bright, vivid temporary markings with Rust-Oleum Industrial Choice® MC1800 System Precision Line Inverted Marking Chalk
- This water-based paint creates marks that last up to 30 days on concrete, asphalt, gravel, grass, brick and dirt
- Marks more linear feet than other brands provides clean, crisp marks
- Easily removed with a wire brush or power washing
- No-mess spray tip, guaranteed not to clog
- Scuff resistant in 10 minutes
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Material:
- Aerosol
- Maximum Temperature:
- 90
- Product Type:
- Marking Spray, Water Based
- Size:
- 17 oz