18 oz. Solvent-Base Striping Paint in Dark Blue
18 oz. Solvent-Base Striping Paint in Dark Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 234-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Creates bright, sharp, well-defined lines and resists smudging
- Interior/exterior
- For use on concrete, gravel, or other types of pavement
- Guaranteed not to clog
- Excellent coverage
- Meets USDA requirements for incidental food contact
- Dries in 10 minutes
Recommended Accessories
Specifications
- Application:
- Commercial, Industrial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Dark Blue
- Height:
- 9-1/2 in
- Maximum Temperature:
- 90
- Product Type:
- Striping Paint
- Size:
- 18 oz