This product requires certification to purchase.

Flat White Traffic Zone Striping Paint - 5 gal

Rust-Oleum®

2300 System Flat White Traffic Zone Striping Paint - 5 gal

  • Fast #
  • Part #R2391300
  • Item #1815076
  • Manufacturer Part #2391300
4.5 out of 5 Customer Rating
Brand image
Rust-Oleum®

2300 System Flat White Traffic Zone Striping Paint - 5 gal

  • Fast #
  • Part #R2391300
  • Item #1815076
  • Manufacturer Part #2391300
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Traffic White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Paint or refresh parking lots, stadiums, athletic facilities and more
  • Single-component, water-based acrylic coating
  • Coats up to 2,250 linear ft/gal with a 4" stripe
  • Creates a bright, vivid line
  • Ideal for large, commercial striping jobs, including parking lots, stadiums, curbs, etc.
  • Dries in just 30 min touch and tack free; can accept traffic after 8 hrs
  • Use with bulk-spray machine, brush or roller
  • Weather resistant
  • VOC compliant nationwide
  • Requires Certification

Documents


Specifications

Application:
Concrete, Gravel, Parking Lots, Pavement, Stadium, Traffic and Zone Marking
Collection:
2300 System
Color Finish Category:
Whites
Color Finish Name:
Traffic White
Height:
14 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Product Type:
Paint
Size:
5 gal
UPC:
020066239138