This product requires certification to purchase.

34 in. Marking Wand

You last purchased this on
 
Rust-Oleum®

34 in. Marking Wand

  • Fast #
  • Part #R2393000
  • Item #1814770
  • Manufacturer Part #2393000
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rust-Oleum®

34 in. Marking Wand

  • Fast #
  • Part #R2393000
  • Item #1814770
  • Manufacturer Part #2393000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Improves application accuracy, lessens back strain
  • For easy, upright site marking
  • Quick and convenient with no mess
  • Comfortable grip
  • Lightweight and durable
  • Pistol grip and trigger to spray paint exactly where desired
  • Paint can sleeve fits all standard US-style inverted aerosol paint cans
  • Light-touch spray gives easy control - reduces finger fatigue
  • Requires Certification

Documents


Specifications

Depth:
3-5/8 in
Height:
31 in
Length:
34 in
Material:
Plastic, Steel
UL Listed:
No
Width:
5-3/8 in