5 x 2-1/2 in. Aluminum Oxide Sanding Sponge
5 x 2-1/2 in. Aluminum Oxide Sanding Sponge
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Gator general-purpose sanding sponges combine good performance with great value. Offered in two sizes, small area and jumbo, these four-sided sponges are ideal when sanding and finishing wood, metal, drywall, fiberglass and painted surfaces.
- Waterproof, just rinse and reuse
- Angled sponge for sanding into corners
Specifications
- Length:
- 5 in
- Material:
- Aluminum Oxide
- Tool Type:
- Sanding Sponge
- Width:
- 2-1/2 in