High Gloss in Black
High Gloss in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The V7400 system offers single coat coverage and dries tack-free in 2-4 hours
- Resists chipping, fading and weathering
- Protects against mild chemicals
- Rust-proof 2-year guarantee with maximum corrosion protection
- Includes less than 450 VOCs
Documents
Specifications
- Application:
- Indoor, Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- High Gloss Black
- Height:
- 7-3/4 in
- Size:
- 1 gal