This product requires certification to purchase.

1600 System Multi-Purpose Enamel Spray Paint in White

You last purchased this on
 
Rust-Oleum®

Industrial Choice® 1600 System 1600 System Multi-Purpose Enamel Spray Paint in White

  • Fast #
  • Part #R1690830V
  • Item #9808389
  • Manufacturer Part #1690830V
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rust-Oleum®

Industrial Choice® 1600 System 1600 System Multi-Purpose Enamel Spray Paint in White

  • Fast #
  • Part #R1690830V
  • Item #9808389
  • Manufacturer Part #1690830V
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This 1600 system paint is a multi-purpose spray paint for everyday industrial applications
  • Dries in 12 minutes or less and protects against chipping, fading and peeling
  • Use indoors and out on wood, metal, masonry and more
  • Requires Certification

Specifications

Application:
Indoor, Outdoor
Collection:
Industrial Choice® 1600 System
Color Finish Category:
Whites
Color Finish Name:
Flat White
Height:
7-7/8 in
Material:
Aerosol
Material Type:
Alkyd
Maximum Temperature:
200
Product Type:
Spray Paint, Industrial Spray Paint, Enamel Spray Paint
Size:
12 oz