This product requires certification to purchase.

GLWH INDU MP ENML SPRY PAINT

You last purchased this on
 
Rust-Oleum®

Industrial Choice® 1600 System GLWH INDU MP ENML SPRY PAINT

  • Fast #
  • Part #R1692830V
  • Item #9808232
  • Manufacturer Part #1692830V
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rust-Oleum®

Industrial Choice® 1600 System GLWH INDU MP ENML SPRY PAINT

  • Fast #
  • Part #R1692830V
  • Item #9808232
  • Manufacturer Part #1692830V
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Get fast, high-quality color with Rust-Oleum Industrial Choice®1600 System Enamel Spray.
  • The paint dries in 12 minutes or less and protects against chipping, fading and peeling.
  • Use indoors and out on wood, metal, masonry and more.
  • Ultra-coverage formula provide up to 2 times the coverage of competitive brands - paint more area faster using fewer cans
  • Allows you to spray in any direction with the 360° Any Angle Spray
  • Comfort tip reduces finger fatigue
  • Protects against chipping, cracking and peeling
  • Meets USDA requirements for incidental food contact
  • This multi-purpose paint provides up to twice the coverage of competitive brands.
  • Finish more area in less time with fewer cans
  • Requires Certification

Specifications

Application:
Indoor, Outdoor
Collection:
Industrial Choice® 1600 System
Color Finish Category:
Whites
Color Finish Name:
Gloss White
Height:
7-7/8 in
Material:
Aerosol
Material Type:
Alkyd
Maximum Temperature:
200
Product Type:
Spray Paint, Industrial Spray Paint, Enamel Spray Paint
Size:
12 oz