Inverted Water-Based Marking Spray Paint
Industrial Choice™ M18 System Inverted Water-Based Marking Spray Paint
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features a precision-line spray tip for easy-to-read, bright, vivid markings
- The no-mess spray tip keeps paint off fingers and locking tip won't pop off
- Marks more linear feet than the competition and dries in less than five minutes
- Guaranteed not to clog
- Water-based formula
Documents
Specifications
- Application:
- Water
- Brand Model Compatibility:
- Marking Wand #2393000 or Marking Pistol #210188
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Industrial Choice™ M18 System
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Material:
- Aerosol
- Maximum Temperature:
- 100
- Product Type:
- Marking Spray, Striping Paint, Water Based
- Size:
- 16 oz