This product requires certification to purchase.

17 oz. Marking Spray Solvent Based in Fluorescent Purple

This product has been replaced by

FLPU INDU INV SPRY MARK PAINT
Rust-Oleum® FLPU INDU INV SPRY MARK PAINT
Manufacturer Part #1669838V
You last purchased this on
 
Rust-Oleum®

Industrial Choice™ Precision Line® M1600 System 17 oz. Marking Spray Solvent Based in Fluorescent Purple

  • Fast #
  • Part #R1669838
  • Item #1814871
  • Manufacturer Part #1669838
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

FLPU INDU INV SPRY MARK PAINT
Rust-Oleum® FLPU INDU INV SPRY MARK PAINT
Manufacturer Part #1669838V
Rust-Oleum®

Industrial Choice™ Precision Line® M1600 System 17 oz. Marking Spray Solvent Based in Fluorescent Purple

  • Fast #
  • Part #R1669838
  • Item #1814871
  • Manufacturer Part #1669838
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Fluorescent Purple Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • M1600 system, solvent based aerosol inverted marking paint
  • Create ultra-crisp, long-lasting marks with Rust-Oleum Industrial Choice®M1800 System Precision Line Inverted Marking Paint Spray
  • Creates accurate, easy to read markings in bright, durable colors
  • Marks up to 250% more linear feet than other brands; precision tip-virtually no overspray
  • Dries in under 5 minutes
  • Resists early fading and chalking
  • Adheres to hot surfaces; can be sprayed in the cold (to 25°F)
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Industrial Choice™ Precision Line® M1600 System
Color Finish Category:
Purples
Color Finish Name:
Fluorescent Purple
Material:
Aerosol
Material Type:
Alkyd
Maximum Temperature:
90
Product Type:
Marking Spray, Striping Paint, Solvent Based
Size:
17 oz