Industrial Choice™ Precision Line® M1800 System
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This water-based formula creates accurate, easy-to-read markings in bright, durable colors
- Marks up to 250% more linear feet than other brands
- Precision tip-virtually no overspray
- Resists early fading and chalking
- Adheres to hot surfaces, can be sprayed in the cold (25 Deg F)
- Dries in under 5 minutes
Documents
Specifications
- Application:
- Commercial, Water
- Brand Model Compatibility:
- Marking Wand #2393000 or Marking Pistol #210188
- CARB OTC LEED Compliant:
- No
- Collection:
- Industrial Choice™ Precision Line® M1800 System
- Color Finish Category:
- Oranges
- Color Finish Name:
- Fluorescent Orange
- Material:
- Aerosol
- Material Type:
- Alkyd
- Maximum Temperature:
- 90
- Product Type:
- Marking Spray, Striping Paint, Water Based
- Size:
- 17 oz