1 gal Concrete Repair Kit in Grey
InstaPatch® 1 gal Concrete Repair Kit in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 155-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quickly patch and repair damaged concrete floors
- Double component, 100% solids polyurea concrete repair compound that cures in 15 minutes or less
- Versatile formula can be poured or trowel applied
- Changes from black upon application to gray so you know when it's fully cured
- Virtually no odor
- Can be applied in temperatures as low as -5°F
Specifications
- Application:
- Outdoor
- Collection:
- InstaPatch®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 9-1/2 in
- Length:
- 4-1/2 in
- Size:
- 1 gal
- Width:
- 4-1/2 in