Potable Water Coating in Blue
Potable Water Coating in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Epoxy coating - requires activator (RW9202300)
- Seal and protect surfaces immersed in potable water
- Specially formulated converted epoxy is designed to coat storage tanks, valves, hydrants, etc. without affecting water quality
- Two year rust proof guarantee
- Self priming high-build coating requires a minimum of 2 coats for water immersion
- Meets ANSI/NSF Std. 61 UL Control No. 1P07 for potable water storage tanks with 6,000 gallon minimum capacity
- Meets ANSI/AWWA C210-92 for Interior and Exterior of Steel Potable Water Pipes
Specifications
- AWWA:
- AWWA D-102, AWWA C-210-92
- Application:
- Indoor, Outdoor
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 14 in
- Material:
- Epoxy
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Size:
- 5 gal
- UPC:
- 020066922306