This product requires certification to purchase.

13 oz. Oil-Base Primer

You last purchased this on
 
Rust-Oleum®

13 oz. Oil-Base Primer

  • Fast #
  • Part #R03608
  • Item #7234135
  • Manufacturer Part #03608
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rust-Oleum®

13 oz. Oil-Base Primer

  • Fast #
  • Part #R03608
  • Item #7234135
  • Manufacturer Part #03608
4.2 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Blocks cedar and red wood bleed
  • Seals water, smoke, and nicotine stains
  • Sticks to all surfaces without sanding
  • Dries in 1 hour
  • Excellent adhesion to dense surface
  • It sticks to nongalvanized metal, glossy paint, ceramic, tile, glass, and more
  • Requires Certification

Specifications

Application:
Commercial, Industrial
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7-7/10 in
Material:
Oil-based Aerosol
Product Type:
Primer
Size:
13 oz