This product requires certification to purchase.

Hydrant Industrial Choice Spray Paint in Gloss White

This product has been replaced by

GLWH INDU MP ENML SPRY PAINT
Rust-Oleum® GLWH INDU MP ENML SPRY PAINT
Manufacturer Part #1692830V
You last purchased this on
 
Rust-Oleum®

Hydrant Industrial Choice Spray Paint in Gloss White

  • Fast #
  • Part #R1692830
  • Item #1814950
  • Manufacturer Part #1692830
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

GLWH INDU MP ENML SPRY PAINT
Rust-Oleum® GLWH INDU MP ENML SPRY PAINT
Manufacturer Part #1692830V
Rust-Oleum®

Hydrant Industrial Choice Spray Paint in Gloss White

  • Fast #
  • Part #R1692830
  • Item #1814950
  • Manufacturer Part #1692830
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Gloss White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Get fast, high-quality color with Rust-Oleum Industrial Choice®1600 System Enamel Spray.
  • The paint dries in 12 minutes or less and protects against chipping, fading and peeling.
  • Use indoors and out on wood, metal, masonry and more.
  • Ultra-coverage formula provide up to 2 times the coverage of competitive brands - paint more area faster using fewer cans
  • Allows you to spray in any direction with the 360° Any Angle Spray
  • Comfort tip reduces finger fatigue
  • Protects against chipping, cracking and peeling
  • Meets USDA requirements for incidental food contact
  • This multi-purpose paint provides up to twice the coverage of competitive brands.
  • Finish more area in less time with fewer cans
  • Requires Certification

Specifications

Application:
Commercial, Indoor, Outdoor
Color Finish Category:
Whites
Color Finish Name:
Gloss White
Height:
7-7/10 in
Maximum Temperature:
200
Product Type:
Hydrant Spray Paint, Industrial Spray Paint
Size:
12 oz