Flat Red Traffic Zone Striping Paint
Flat Red Traffic Zone Striping Paint
Frequently Purchased Together
Product Details
Product Details
- Water based
- Weather resistant
- For use on concrete, gravel, or other types of pavement
- Creates up to 450 linear feet/gallon with a 4" stripe
- Use with bulk-spray machine, brush, or roller
- VOC compliant nationwide
- Dries fast in only 30 minutes
Recommended Accessories
Specifications
- Application:
- Commercial, Industrial
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 7-3/4 in
- Product Type:
- Striping Paint
- Size:
- 1 gal