0.6 oz Appliance Touch-Up Paint in White
Specialty 0.6 oz Appliance Touch-Up Paint in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ultra-hard, moisture resistance enamel formulated for indoor metal surfaces
- Provides a smooth, washable surface for refinishing the exterior of appliances such as refrigerators, dishwashers, laundry machines and other indoor metal applications
- Do not use on objects to heat
- Quick-dry acrylic lacquer formula provides a long-lasting, high-gloss finish
- Touch-up includes a tapered brush underneath the cap
Documents
Specifications
- Application:
- Indoor
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Size:
- 0.6 oz