This product requires certification to purchase.

0.6 oz Appliance Touch-Up Paint in Black

You last purchased this on
 
Rust-Oleum®

Specialty 0.6 oz Appliance Touch-Up Paint in Black

  • Fast #
  • Part #R213174
  • Item #4668928
  • Manufacturer Part #213174
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rust-Oleum®

Specialty 0.6 oz Appliance Touch-Up Paint in Black

  • Fast #
  • Part #R213174
  • Item #4668928
  • Manufacturer Part #213174
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ultra-hard, moisture resistance enamel formulated for indoor metal surfaces
  • Provides a smooth, washable surface for refinishing the exterior of appliances such as refrigerators, dishwashers, laundry machines and other indoor metal applications
  • Do not use on objects to heat
  • Quick-dry acrylic lacquer formula provides a long-lasting, high-gloss finish
  • Touch-up includes a tapered brush underneath the cap
  • Requires Certification

Documents


Specifications

Application:
Indoor
Color Finish Category:
Blacks
Color Finish Name:
Black
Size:
0.6 oz