Tub and Tile Aerosol
Tub & Tile Tub and Tile Aerosol
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Use to Update and Renew Tub and Tile Surfaces with a Washable, Waterproof Finish
- Refreshes with the Look of Porcelain or Ceramic Tile
- Apply to ceramic, porcelain or fiberglass including tiles, sinks and tubs
- One-step epoxy acrylic formula withstands moisture and extreme hot temperatures
- Dry to the touch in 15 minutes and covers up to 15 sq ft per can, allow surface to fully dry for 3 days prior to water exposure
- Durable and corrosion-resistant finish
- Smooth, glossy, porcelain-like, waterproof finish
Documents
Specifications
- Application:
- Indoor
- CARB OTC LEED Compliant:
- No
- Collection:
- Tub & Tile
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-5/8 in
- Height:
- 7-7/8 in
- Material:
- Aerosol
- Product Type:
- Enamel Spray Paint
- Size:
- 12 oz
- Weight:
- 12 oz