2 gal Concrete Patching Compound in Grey
TurboKrete® 2 gal Concrete Patching Compound in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easily repair deep holes and cracks
- Includes 100% solids epoxy patch kit is designed for floors exposed to heavy traffic and intermittent chemicals
- Protects against abrasion, impact and most chemicals with no sealer required
- Creates an extremely hard surface, 3 to 4 times stronger than concrete
- Dries quickly and can accept light traffic in 1-1/2 to 4 hours and heavy traffic in 6 to 8 hours
- For interior/exterior use on damaged or severely spalled floors, curbs, ramps, etc
- Odorless
- Easy mix kit includes base, activator and aggregate
- Kit size: small (0.15 cu ft)
Documents
Specifications
- Application:
- Indoor, Outdoor
- Collection:
- TurboKrete®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Height:
- 9-1/2 in
- Length:
- 10 in
- Product Type:
- Concrete Patching Kit
- Size:
- 2 gal
- Width:
- 10 in