This product requires certification to purchase.

Safety Yellow DTM Alkyd Enamel Paint 1 gal

You last purchased this on
 
Rust-Oleum®

V7400 System Safety Yellow DTM Alkyd Enamel Paint 1 gal

  • Fast #
  • Part #R245479
  • Item #6380408
  • Manufacturer Part #245479
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rust-Oleum®

V7400 System Safety Yellow DTM Alkyd Enamel Paint 1 gal

  • Fast #
  • Part #R245479
  • Item #6380408
  • Manufacturer Part #245479
5 out of 5 Customer Rating

X Points
Color Finish Name: Gloss Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Acrylic paints clean up with water versus paint thinner or mineral spirits for alkyd paints
  • Direct-To-Metal paint that can be applied over clean bare metal without the need for a prime coat
  • High-gloss finish
  • One-coat coverage
  • Dries tack-free in 2-4 hours
  • Resists chipping, fading, weathering
  • Protects against mild chemicals-ideal for moderate to slightly severe industrial environments
  • Two-year rust-proof guarantee-maximum corrosion protection
  • Meets USDA requirements for incidental food contact, accepted for use in federally registered Canadian food facilities, VOC Lesser than 340 g/l
  • Requires Certification

Documents


Specifications

Application:
Indoor, Outdoor
Collection:
V7400 System
Color Finish Category:
Yellows
Color Finish Name:
Gloss Yellow
Height:
7-3/4 in
Material:
Alkyd
Product Type:
Enamel Paint, Hydrant Paint, Safety Paint
Size:
1 gal
Width:
6-5/8 in