This product requires certification to purchase.

You last purchased this on
 
Rust-Oleum®

Zinsser® Bulls Eye 1-2-3®

  • Fast #
  • Part #R2008
  • Item #7234138
  • Manufacturer Part #2008
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rust-Oleum®

Zinsser® Bulls Eye 1-2-3®

  • Fast #
  • Part #R2008
  • Item #7234138
  • Manufacturer Part #2008
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High-output any angle comfort tip spray
  • Primer-sealer and stain blocker
  • Provides 20% more coverage than competitive products
  • Blocks and seals stains caused by water, nicotine, smoke, tannin, pencil, ink, grease, and felt marker, and seals smoke and pet odors
  • Interior/exterior use
  • Excellent adhesion
  • Dries in 30 minutes
  • Highout put stray
  • Requires Certification

Documents


Specifications

Application:
Commercial, Industrial
CARB OTC LEED Compliant:
No
Collection:
Zinsser® Bulls Eye 1-2-3®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7-33/40 in
Material:
Plastic
Material Type:
Acrylic
Product Type:
Primer
Size:
13 oz