4 Ton - Heat Pump - 208/230V - Single Phase - R-410A
Achiever Plus™ 4 Ton - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 35, 45
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 47500 Btu/h
- Coil Type:
- Condenser
- Collection:
- Achiever Plus™
- Communicating:
- Communicating
- Compressor Stages:
- Three Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74.3 dB
- Depth:
- 33-3/4 in
- Energy Star Compliant:
- Yes
- HSPF:
- 8.5
- Height:
- 39 in
- Horsepower:
- 1/5 hp
- Installation Type:
- Ground Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 4000 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 17
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 33-3/4 in