2 Ton - Heat Pump - 208/230V - Single Phase - R-410A
Achiever Plus® Series 2 Ton - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- The inverter driven, variable speed compressor provides three stages of heating and cooling operation for maximum comfort and energy savings the overdrive feature in heating provides heating down to 7°F
- Equipped with electronic expansion valve to precisely control variable refrigerant flow
- New composite base pan - dampens sound, captures louver panels, eliminates corrosion and reduces number of fasteners needed
- Improved tubing design - reduces vibration and stress, making unit quieter and reducing opportunity for leaks
- Optimized defrost characteristics - decrease defrosting and provide better home comfort
- Powder coat paint system - for a long lasting professional finish
- Optimized reversing valve sizing - improves shifting performance for quieter unit operation and increased life of the system
- Enhanced mufflers - help to dissipate vibration energy for quieter unit operation
- Modern cabinet aesthetics - increased curb appeal with visually appealing design
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.8, 1.5, 16, 21, 25, 35
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- CFM:
- 3250 ft3/min
- Coil Type:
- Condenser
- Collection:
- Achiever Plus® Series
- Communicating:
- Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Variable Speed
- Decibel Rating (dB):
- 71.3 dB
- Depth:
- 33-3/4 in
- EER:
- 13.0
- Energy Star Compliant:
- Yes
- HSPF:
- 9.5
- Height:
- 35 in
- Horsepower:
- 1/6 hp
- Installation Type:
- Ground Mount, Roof
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 18.5
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 33-3/4 in