This product requires certification to purchase.

3 Ton Cooling - Packaged Gas/Electric Central Air System - 208V

You last purchased this on
 
Ruud

Achiever® Series 3 Ton Cooling - Packaged Gas/Electric Central Air System - 208V

  • Fast #
  • Part #RGECZR036AJT10BACA
  • Item #9910764
  • Manufacturer Part #RGECZR036AJT10BACAA0
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ruud

Achiever® Series 3 Ton Cooling - Packaged Gas/Electric Central Air System - 208V

  • Fast #
  • Part #RGECZR036AJT10BACA
  • Item #9910764
  • Manufacturer Part #RGECZR036AJT10BACAA0
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory charged with R410A HFC refrigerant
  • Wired and run tested
  • Scroll compressors with internal line break overload and high pressure protection
  • Model RGECZR has a single-stage compressor
  • Convertible airflow - vertical down flow or horizontal side flow
  • Single-point electrical connections
  • Forkable base rails for easy handling and lifting
  • Cooling operation up to 125°F ambient
  • Two-stage gas heat input with direct spark ignition system, solid state furnace controls, and optimized induced draft combustion
  • Requires Certification

Specifications

Application:
Commercial
Coil Type:
Louvered
Collection:
Achiever® Series
Configuration:
Convertible
Decibel Rating (dB):
78.6 dB
Horsepower:
2-1/2 hp
MBH:
36
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Stages:
Single
Tonnage:
3 Ton
Volts:
208V