40 gal. Tall 36 MBH Residential Natural Gas Water Heater
Professional Achiever® 40 gal. Tall 36 MBH Residential Natural Gas Water Heater
Product Details
Product Details
-
Green
Documents
Specifications
- Application:
- Residential
- BTU:
- 36000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Collection:
- Professional Achiever®
- Diameter:
- 21-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 66
- Fuel Type:
- Natural Gas
- Height:
- 58-1/4 in
- MBH:
- 36
- Power Source:
- Electric, Gas
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.65
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall