80% AFUE - 100,000 BTU - Downflow - Furnace
Classic Plus® Series 80% AFUE - 100,000 BTU - Downflow - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 80% residential gas furnace CSA certified
- 3 way multi poise design UF/HZ
- PlusOne™ diagnostics 7-segment LED all units
- PlusOne™ ignition system - DSI for reliability and longevity
- Heat exchanger is removable for improved serviceability. Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
- Solid doors provide quiet operation
- Solid bottom
- Insulated blower compartment
- Low profile "34 inch" cabinet ideal for space constrained installations
Specifications
- AFUE:
- 80.00 %
- AMP:
- 10, 15
- ANSI:
- ANSI Z223.1
- BTU:
- 100000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- ECM Constant Torque
- CEC Compliant:
- For Sale in CA
- CFM:
- 1840 ft3/min
- Collection:
- Classic Plus® Series
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 29-14/25 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34-3/4 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 8.5 Ton
- UL Listed:
- No
- Vent Type:
- B-Vent
- Volts:
- 115V
- Width:
- 21 in