1.5T 14 SEER2 H/P 1STG R-454B
Endeavor® Line 1.5T 14 SEER2 H/P 1STG R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Yes
- AMP:
- 13
- Application:
- Residential
- BTU:
- 18000
- BTU Cooling Rating:
- 17100 Btu/h
- BTU Heat Rating:
- 16600 Btu/h
- CFM:
- 2401 ft3/min
- Collection:
- Endeavor® Line
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 29-3/4 in
- EER2:
- 9.0
- EER2 Range:
- 0 - 10.5
- Factory Std. Refrigerant Charge:
- 83 oz
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 25 in
- Horsepower:
- 1/7 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 14.3
- SEER2 Range:
- 13.4 - 13.7
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 146 W
- Weight:
- 153 lb
- Width:
- 29-3/4 in