2 Ton - Constant Torque - Multipoise Air Handler - Standard Efficiency N Coil - R-454B - 208-240V
Endeavor® Line 2 Ton - Constant Torque - Multipoise Air Handler - Standard Efficiency N Coil - R-454B - 208-240V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Yes
- AMP:
- 3
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Blower Type:
- 5 Speed
- CFM:
- 800 ft3/min
- Collection:
- Endeavor® Line
- Communicating:
- Non-Communicating
- Configuration:
- Multi-Position
- Depth:
- 21-11/16 in
- Fan Speeds:
- 5
- Height:
- 42-1/2 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Stages:
- Two
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 249 W
- Weight:
- 92 lb
- Width:
- 17-1/2 in