This product requires certification to purchase.

3T 14 SEER2 H/P 2STG R-454B

You last purchased this on
 
Ruud

Endeavor® Line 3T 14 SEER2 H/P 2STG R-454B

  • Fast #
  • Part #FRP14AY36AJ2NA
  • Item #10430006
  • Manufacturer Part #RP14AY36AJ2NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ruud

Endeavor® Line 3T 14 SEER2 H/P 2STG R-454B

  • Fast #
  • Part #FRP14AY36AJ2NA
  • Item #10430006
  • Manufacturer Part #RP14AY36AJ2NA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
Yes
AMP:
20
Application:
Residential
BTU:
36000
BTU Cooling Rating:
34200 Btu/h
BTU Heat Rating:
33600 Btu/h
CFM:
4077 ft3/min
Collection:
Endeavor® Line
Communicating:
Non-Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
33-3/4 in
EER2:
9.0
EER2 Range:
0 - 10.5
Factory Std. Refrigerant Charge:
94 oz
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
35 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
SEER2:
14.3
SEER2 Range:
13.4 - 13.7
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
234 W
Weight:
202 lb
Width:
33-3/4 in