3 Ton R-410A Packaged Heat Pump
Endeavor™ Line Achiever® Series 3 Ton R-410A Packaged Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Designed to be the quickest to install, easiest to service, and most reliable units in the industry
- Base rails allow for separation between the unit base and the ground level, protecting from ground moisture and providing air circulation around the unit
- Full-louver coil protection makes Rheem unique in the industry and protects the outdoor coil from vandalism and weather extremes
- Two-stage scroll compressor
Specifications
- AMP:
- 1.5, 15.4, 27, 40, 40, 6, 92.1
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36200 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- Coil Type:
- Louvered
- Collection:
- Endeavor™ Line Achiever® Series
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 80 dB
- Depth:
- 33 in
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- HSPF2:
- 6.7
- HSPF2 Range:
- 6.7 - 7.4
- Height:
- 37-1/8 in
- Horsepower:
- 1/3 hp
- MBH:
- 36
- Max CFM:
- 3300 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 350 lb
- Width:
- 59 in