This product requires certification to purchase.

2 Ton - 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Ruud

Endeavor™ Line Classic Plus® Series 2 Ton - 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RUA16AZ24AJ3CA
  • Item #9832071
  • Manufacturer Part #UA16AZ24AJ3CA
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ruud

Endeavor™ Line Classic Plus® Series 2 Ton - 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RUA16AZ24AJ3CA
  • Item #9832071
  • Manufacturer Part #UA16AZ24AJ3CA
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Plus One® Diagnostics & Bluetooth Connectivity
  • Econet® enabled
  • Plus One® variable speed twin rotary compressor & inverter drive
  • 3-speed operation
  • Requires Certification

Documents


Specifications

AMP:
12
BTU:
24000
BTU Cooling Rating:
22800
CEC Compliant:
For Sale in CA
CFM:
2883 ft3/min
Collection:
Endeavor™ Line Classic Plus® Series
Communicating:
Communicating
Compressor Stages:
Multi
Compressor Type:
Rotary
Decibel Rating (dB):
71.7 dB
Depth:
29-3/4 in
EER2:
10.5
EER2 Range:
0 - 10.5
Factory Std. Refrigerant Charge:
91 oz
Height:
27 in
Horsepower:
1/5 hp
Length:
29-3/4 in
Liquid Line (OD):
3/8 in
Max CFM:
2883 cfm
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
RPM:
1075
Refrigerant:
R-410A
SEER:
16
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
168 W
Weight:
170 lb
Width:
29-3/4 in