3 Ton - 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Endeavor™ Line Classic Plus® Series 3 Ton - 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Plus One® Diagnostics & Bluetooth Connectivity
- Econet® enabled
- Plus One® variable speed twin rotary compressor & inverter drive
- 3-speed operation
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 32
- BTU:
- 60000
- BTU Cooling Rating:
- 55500
- CEC Compliant:
- For Sale in CA
- CFM:
- 5348 ft3/min
- Collection:
- Endeavor™ Line Classic Plus® Series
- Communicating:
- Communicating
- Compressor Stages:
- Multi
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 76.7 dB
- Depth:
- 35-3/4 in
- EER2:
- 9.8
- EER2 Range:
- 0 - 10.5
- Height:
- 31 in
- Horsepower:
- 1/2 hp
- Length:
- 35-3/4 in
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 5348 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1075
- Refrigerant:
- R-410A
- SEER:
- 16
- SEER2:
- 15.5
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 267 W
- Weight:
- 379 lb
- Width:
- 35-3/4 in