This product requires certification to purchase.

CCY 4T 19 SEER2 H/P VS COMM R454B

You last purchased this on
 
Ruud

Endeavor® Line Ultra™ CCY 4T 19 SEER2 H/P VS COMM R454B

  • Fast #
  • Part #RUP19AY48AJVCA
  • Item #11610245
  • Manufacturer Part #UP19AY48AJVCA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ruud

Endeavor® Line Ultra™ CCY 4T 19 SEER2 H/P VS COMM R454B

  • Fast #
  • Part #RUP19AY48AJVCA
  • Item #11610245
  • Manufacturer Part #UP19AY48AJVCA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • EcoNet® Enabled: Automatic system configuration and optimization
  • PlusOne® Diagnostics & Bluetooth®1 Connectivity: With the Ruud Contractor & EcoNet® Apps, built-in technology makes advanced set-up, monitoring, troubleshooting, and repairing the product easier than ever before
  • Brushless DC Condenser Motors (BLDC): Enhances reliability and allows for easier serviceability
  • Swept Wing Fan Technology: Features quieter operation and improved unit acoustics
  • Requires Certification

Specifications

A2L Compatible:
Yes
BTU:
45500
CEC Compliant:
For Sale in CA
Collection:
Endeavor® Line Ultra™
Refrigerant:
R-454B
SEER2:
19.0
SEER2 Range:
15.2 - 40.0
Tonnage:
4 Ton
Volts:
208/230V