40 gal. Medium 4.5kW 2-Element Electric Water Heater
Professional Achiever™ 40 gal. Medium 4.5kW 2-Element Electric Water Heater
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 40 gal
- Collection:
- Professional Achiever™
- Diameter:
- 20-1/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 55
- Height:
- 50-1/2 in
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 208V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Medium
- Watts:
- 4.5 kW