50 gal Tall 36 MBH Residential Propane Water Heater
Professional Achiever® 50 gal Tall 36 MBH Residential Propane Water Heater
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- BTU:
- 36000
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 50 gal
- Collection:
- Professional Achiever®
- Diameter:
- 21-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 61-1/2 in
- MBH:
- 36
- Power Source:
- Gas
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.58
- Vent Type:
- Atmospheric Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall