2.5 Ton, 14 SEER R-410A Single Stage Air Conditioner Condenser
RA14 Series 2.5 Ton, 14 SEER R-410A Single Stage Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A smart, efficient design makes the Ruud Achiever® Series Air Conditioner one of your best options for staying cool inside.
- Scroll compressor technology makes the Achiever® Series as efficient as it is durable.
- The optimized fan orifice also contributes to quieter operation, optimal airflow and better overall performance.
- A quieter and more durable unit.
- Extensive UV testing was done to ensure that the base pan stays black for years to come.
- For added strength, curved louver panels and rugged corner posts on the exterior do an excellent job protecting the inside.
- Modern cabinet aesthetics allow your unit to put its best face forward, and a powder coat paint system provides a lasting professional finish.
- Single-Stage.
- Each new unit includes a generous list of features that work together to bring you quiet, efficient and reliable indoor comfort.
Specifications
- A2L Compatible:
- No
- AMP:
- 25, 17, 12.8, 64, 0.8, 1.4
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RA14 Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74.3 dB
- EER:
- 12.2
- ETL Listed:
- No
- Height:
- 27 in
- Horsepower:
- 1/5 hp
- Length:
- 35-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 2605 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 710
- Refrigerant:
- R-410A
- SEER:
- 14
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 142 W
- Weight:
- 151 lb
- Width:
- 35-3/4 in