3.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RANL Series 3.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ten year compressor and conditional parts warranty
Specifications
- A2L Compatible:
- No
- AMP:
- 1.2, 19.9, 27, 35, 109
- BTU:
- 42000
- CEC Compliant:
- For Sale in CA
- Collection:
- RANL Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 44-3/8 in
- EER:
- 11
- Height:
- 23 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 3200 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 202 lb
- Width:
- 31-1/2 in