5 Tons Single-Stage Commercial Packaged Heat Pump
RJNL Series 5 Tons Single-Stage Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- Application:
- Light Commercial
- BTU Cooling Rating:
- 61500 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- RJNL Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 83 dB
- Depth:
- 75-1/2 in
- EER:
- 11.5
- Energy Star Compliant:
- Yes
- HSPF:
- 7.7
- Height:
- 35 in
- Horsepower:
- 1/3 hp
- MBH:
- 61.5
- Max CFM:
- 2000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 13
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 565 lb
- Width:
- 46-1/2 in