2 Tons Electric Single-Stage Horizontal Packaged Air Conditioner
RSPM Series 2 Tons Electric Single-Stage Horizontal Packaged Air Conditioner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 13.5
- BTU:
- 24000
- CEC Compliant:
- For Sale in CA
- Collection:
- RSPM Series
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 76 dB
- EER:
- 12.4
- Energy Star Compliant:
- No
- Horsepower:
- 1/4 hp
- MBH:
- 24
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 304 lb