This product requires certification to purchase.

2.5 Tons Electric Single-Stage Horizontal Packaged Air Conditioner

You last purchased this on
 
Ruud

RSPM Series 2.5 Tons Electric Single-Stage Horizontal Packaged Air Conditioner

  • Fast #
  • Part #RSPMA030JK000AUA
  • Item #5112421
  • Manufacturer Part #RSPM-A030JK000AUA
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ruud

RSPM Series 2.5 Tons Electric Single-Stage Horizontal Packaged Air Conditioner

  • Fast #
  • Part #RSPMA030JK000AUA
  • Item #5112421
  • Manufacturer Part #RSPM-A030JK000AUA
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
24
BTU:
30000
BTU Cooling Rating:
30400 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RSPM Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
76 dB
EER:
12.25
Height:
29-1/8 in
Horsepower:
1/3 hp
Length:
59 in
MBH:
30.4
Max CFM:
1000 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
306 lb
Width:
33 in